Shop All Indoor Game Tables
Remington Industries
Guitar Pickup Cable: 2 Conductors (28 AWG) w/ Drain Wire & Shield, 0.107" OD, 100 ft Length
Mfr # GSPC-2C100
Zoro # G601911795
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Insulation Material PVC
- Wire Size 28 AWG
- Wire Material Tinned copper
- Shielded / Unshielded Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # GSPC-2C100
- Zoro # G601911795
- Country of Origin United States
- Category Indoor Game Tables
Dimensions
Length | 100 ft |
Wire Size | 28 AWG |
Overall Diameter | 0.107 in |
Details
Item | Guitar Pickup Cable |
Insulation Material | PVC |
Wire Material | Tinned copper |
Shielded / Unshielded | Shielded |
Insulation Color | Black |
Number of Conductors | 2 |
Stranding | 7 x 36 |
Wire Type | Stranded |
Insulation Thickness | 0.008 in |
Shielding | Foil |
Description
This 2-conductor, 100-foot length of guitar pickup cable from Remington Industries is ideal for musical hobbyists and professional guitarists alike. The two stranded conductors are individually insulated in color-coded PVC (black & white), and surrounding these conductors is a foil shield with a drain wire. Additionally, the whole cable is covered with a black PVC jacket that protects the inner components from abrasion and any chemicals. Guitar pickup cable is commonly used for coil splitting double-coil pickups (humbuckers) and tapping single coil pickups. It is also useful for lengthy runs between components where minimal electromagnetic interference is desired. Remington Industries offers 2-conductor and 4-conductor guitar pickup wires in several lengths to best suit your project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Pressure Washer Nozzle For General Pump Shc15035Q, Nozzle Size 3.500; 758-075 (758-075)
- TECUMSEH Switch (Qsearch) (610650C)
- STENS Oem Carburetor For Echo Pb-250Ln Blowers A021003661, A021003660 (615-103)
- ECHO Backpack Blower, 765 cfm, 234 mph, 24 lb (PB-770T)
- REMINGTON INDUSTRIES Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length (GSPC-4C250)
- HD HD PMI552 20 19 Como Adjustable Cabinet Legs - Mattle Black; 8 to 9 in. (PMI552 20 19)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- DESIGN TOSCANO Celtic Walnut Heather Harp (MD4842)
- DREAM CYMBALS & GONGS Dream Cymbals & Gongs C-CRRI18-U 18 in. Contact Series Crash & Ride Cymbal (C-CRRI18-U)
- SUPERIOR SMOKE Smoke Fluid, 5 gal. (C11-5)
- SAGA Saga SV-75PP Half size Cremona Novice Violin Outfit in Purple (SV-75PP 1/2)
- Remington Industries Indoor Games