Cut And Stripped Wire, 28 AWG, Stranded, Yellow 18in Leads, 1000PK
Mfr # CS28UL1007STRYEL-18-1000
Zoro # G510104318
Key Features
- Includes 1000 pcs of yellow wire cut to 18 in each
- Wire Dia. 0.0126 in
- Stranding 7/36
- Wire Size 28 AWG
- Conductor Material Tinned Copper
Product Information
- Brand Remington Industries
- MFR # CS28UL1007STRYEL-18-1000
- Zoro # G510104318
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0126 in |
Wire Size | 28 AWG |
Length | 18 in |
Outside Dia. | 0.046 in |
Details
Includes | 1000 pcs of yellow wire cut to 18 in each |
Stranding | 7/36 |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Color | Yellow |
Temp. Rating | 105 C |
Voltage | 300 |
Material | PVC |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The yellow leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/36)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of yellow wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRLRP)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LR3D14L)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5331-0)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 15ft (N002-015-YW)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- Remington Industries Wire Leads