Cut And Stripped Wire, 28 AWG, Stranded, White 24in Leads, 500PK
Mfr # CS28UL1007STRWHI-24-500
Zoro # G510104202
Key Features
- Length 24 in
- Voltage 300
- Material PVC
- Jacket Material PVC
- Standards UL Style 1007
Product Information
- Brand Remington Industries
- MFR # CS28UL1007STRWHI-24-500
- Zoro # G510104202
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 24 in |
Wire Dia. | 0.0126 in |
Wire Size | 28 AWG |
Outside Dia. | 0.046 in |
Details
Voltage | 300 |
Material | PVC |
Jacket Material | PVC |
Standards | UL Style 1007 |
Color | White |
Conductor Material | Tinned Copper |
Includes | 500 pcs of white wire cut to 24 in each |
Stranding | 7/36 |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The white leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/36)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of white wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07)
- HUBBELL 30A Twist-Lock Connector 4P 4W 347/600VAC L20-30R BK/WT (HBL2773)
- MERSEN Open Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607J)
- SIEMENS Sinamics Operator Panel 6SL30550AA004CA5 (6SL3055-0AA00-4CA5)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- Remington Industries Wire Leads