Cut And Stripped Wire, 28 AWG, Stranded, Violet 6in Leads, 25PK
Mfr # CS28UL1007STRVIO-6-25
Zoro # G510103472
Key Features
- Voltage 300
- Standards UL Style 1007
- Color Violet
- Stranding 7/36
- Temp. Rating 105 C
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS28UL1007STRVIO-6-25
- Zoro # G510103472
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 28 AWG |
Wire Dia. | 0.0126 in |
Outside Dia. | 0.046 in |
Length | 6 in |
Details
Voltage | 300 |
Standards | UL Style 1007 |
Color | Violet |
Stranding | 7/36 |
Temp. Rating | 105 C |
Includes | 25 pcs of violet wire cut to 6 in each |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Material | PVC |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The violet leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/36)
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of violet wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP316)
- EATON Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- EATON BUSSMANN Circuit Limiter, ANL Series, 50A, Fast-Acting, 32V AC, Bolt-On (ANL-50)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLKD010)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- Remington Industries Wire Leads