Cut And Stripped Wire, 28 AWG, Stranded, Violet 3in Leads, 25PK
Mfr # CS28UL1007STRVIO-3-25
Zoro # G510103540
Key Features
- Wire Size 28 AWG
- Color Violet
- Length 3 in
- Conductor Material Tinned Copper
- Outside Dia. 0.046 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS28UL1007STRVIO-3-25
- Zoro # G510103540
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 28 AWG |
Length | 3 in |
Outside Dia. | 0.046 in |
Wire Dia. | 0.0126 in |
Details
Color | Violet |
Conductor Material | Tinned Copper |
Stranding | 7/36 |
Standards | UL Style 1007 |
Includes | 25 pcs of violet wire cut to 3 in each |
Jacket Material | PVC |
Material | PVC |
Voltage | 300 |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The violet leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/36)
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of violet wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Industrial Safety Surge Protector, 8 Outlets, 12 ft. Cord, 1500 J (TLM812SA)
- EATON Photoelectric Sensor Head, 26 ft., Non-Pol (E51DP1)
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54GD)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Remington Industries Wire Leads