Cut And Stripped Wire, 28 AWG, Stranded, Violet 12in Leads, 250PK
Mfr # CS28UL1007STRVIO-12-250
Zoro # G510103618
Key Features
- Color Violet
- Outside Dia. 0.046 in
- Jacket Material PVC
- Standards UL Style 1007
- Conductor Material Tinned Copper
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS28UL1007STRVIO-12-250
- Zoro # G510103618
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.046 in |
Length | 12 in |
Wire Size | 28 AWG |
Wire Dia. | 0.0126 in |
Details
Color | Violet |
Jacket Material | PVC |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Material | PVC |
Stranding | 7/36 |
Includes | 250 pcs of violet wire cut to 12 in each |
Voltage | 300 |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The violet leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/36)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of violet wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- TELEMECANIQUE SENSORS Limit Switch, Rod Lever, Rotary, 2x(2NC), 10A @ 240V AC, Actuator Location: Side (XCKMR54D1)
- MERSEN Midget Fuse, TRM Series, Time Delay, 15A, 250V AC, 10kA (TRM15)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- Remington Industries Wire Leads