Cut And Stripped Wire, 28 AWG, Stranded, Green 9in Leads, 250PK
Mfr # CS28UL1007STRGRE-9-250
Zoro # G810103752
Key Features
- Temp. Rating 105 C
- Outside Dia. 0.046 in
- Conductor Material Tinned Copper
- Includes 250 pcs of green wire cut to 9 in each
- Jacket Material PVC
Product Information
- Brand Remington Industries
- MFR # CS28UL1007STRGRE-9-250
- Zoro # G810103752
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.046 in |
Wire Size | 28 AWG |
Length | 9 in |
Wire Dia. | 0.0126 in |
Details
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Includes | 250 pcs of green wire cut to 9 in each |
Jacket Material | PVC |
Standards | UL Style 1007 |
Voltage | 300 |
Material | PVC |
Color | Green |
Stranding | 7/36 |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The green leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/36)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of green wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 4/0, 30mm, PK100 (701-127)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- EATON LOCKABLE ROTARY HANDLE CIRCUIT BREAKER PARTS AND ACCESSORY (NZM1-XDV)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-8502)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- Remington Industries Wire Leads