Cut And Stripped Wire, 28 AWG, Stranded, Green 12in Leads, 500PK
Mfr # CS28UL1007STRGRE-12-500
Zoro # G510103359
Key Features
- Includes 500 pcs of green wire cut to 12 in each
- Color Green
- Material PVC
- Temp. Rating 105 C
- Wire Size 28 AWG
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS28UL1007STRGRE-12-500
- Zoro # G510103359
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 28 AWG |
Wire Dia. | 0.0126 in |
Outside Dia. | 0.046 in |
Length | 12 in |
Details
Includes | 500 pcs of green wire cut to 12 in each |
Color | Green |
Material | PVC |
Temp. Rating | 105 C |
Jacket Material | PVC |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Stranding | 7/36 |
Voltage | 300 |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The green leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/36)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of green wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, Green, LED (52BL4G3XB)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- POWER FIRST Power Cord, 1-15P, SJT, 8 ft., Blk, 10A, 18/2 (1FD84)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR2)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- Remington Industries Wire Leads