Cut And Stripped Wire, 28 AWG, Stranded, Gray 24in Leads, 100PK
Mfr # CS28UL1007STRGRA-24-100
Zoro # G510103137
Key Features
- Conductor Material Tinned Copper
- Includes 100 pcs of gray wire cut to 24 in each
- Voltage 300
- Color Gray
- Jacket Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS28UL1007STRGRA-24-100
- Zoro # G510103137
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 24 in |
Outside Dia. | 0.046 in |
Wire Dia. | 0.0126 in |
Wire Size | 28 AWG |
Details
Conductor Material | Tinned Copper |
Includes | 100 pcs of gray wire cut to 24 in each |
Voltage | 300 |
Color | Gray |
Jacket Material | PVC |
Stranding | 7/36 |
Standards | UL Style 1007 |
Material | PVC |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The gray leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/36)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of gray wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED MOULDED PRODUCTS Electrical Box, 42 cu in, Wall Box, 2 Gang, Polycarbonate (SB=2)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 2 HP, 20A (70620FR)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 25' Length - Black (WL931-SP25-BK)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0514-0-50)
- Remington Industries Wire Leads