Cut And Stripped Wire, 28 AWG, Stranded, Blue 18in Leads, 50PK
Mfr # CS28UL1007STRBLU-18-50
Zoro # G510103236
Key Features
- Outside Dia. 0.046 in
- Conductor Material Tinned Copper
- Temp. Rating 105 C
- Length 18 in
- Wire Dia. 0.0126 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS28UL1007STRBLU-18-50
- Zoro # G510103236
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.046 in |
Length | 18 in |
Wire Dia. | 0.0126 in |
Wire Size | 28 AWG |
Details
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Stranding | 7/36 |
Standards | UL Style 1007 |
Color | Blue |
Includes | 50 pcs of blue wire cut to 18 in each |
Voltage | 300 |
Material | PVC |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The blue leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/36)
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of blue wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (RVS2-4-100)
- REMKE Cord Grip, SS, 1-1/2"In 1.00-1.125, Mesh (RSSS-518-E)
- DRYCONN Medium Waterproof Wire Connector, A, PK5 (62210)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- Remington Industries Wire Leads