Cut And Stripped Wire, 28 AWG, Solid, Yellow 9in Leads, 100PK
Mfr # CS28UL1007SLDYEL-9-100
Zoro # G510104455
Key Features
- Material PVC
- Standards UL Style 1007
- Wire Dia. 0.0126 in
- Conductor Material Tinned Copper
- Length 9 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS28UL1007SLDYEL-9-100
- Zoro # G510104455
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0126 in |
Length | 9 in |
Wire Size | 28 AWG |
Outside Dia. | 0.046 in |
Details
Material | PVC |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Voltage | 300 |
Color | Yellow |
Temp. Rating | 105 C |
Stranding | 1/28 |
Includes | 100 pcs of yellow wire cut to 9 in each |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The yellow leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of yellow wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SSAC)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 9.19 in D, NEAM 4X; 12, Hinged (HW-J80808XDWW)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 2A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ002)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- Remington Industries Wire Leads