Cut And Stripped Wire, 28 AWG, Solid, Yellow 6in Leads, 50PK
Mfr # CS28UL1007SLDYEL-6-50
Zoro # G510104516
Key Features
- Outside Dia. 0.046 in
- Stranding 1/28
- Wire Size 28 AWG
- Includes 50 pcs of yellow wire cut to 6 in each
- Length 6 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS28UL1007SLDYEL-6-50
- Zoro # G510104516
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.046 in |
Wire Size | 28 AWG |
Length | 6 in |
Wire Dia. | 0.0126 in |
Details
Stranding | 1/28 |
Includes | 50 pcs of yellow wire cut to 6 in each |
Temp. Rating | 105 C |
Material | PVC |
Color | Yellow |
Standards | UL Style 1007 |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Voltage | 300 |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The yellow leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of yellow wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rev Cont 600Vac Iec Special Pk Of 20 (LC2DREQ3856G1)
- HUBBELL 15A Twist-Lock Connector 2P 3W 277VAC L7-15R BK/WT (HBL4779C)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Black (MS-Z101-BL)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- Remington Industries Wire Leads