Cut And Stripped Wire, 28 AWG, Solid, Violet 9in Leads, 100PK
Mfr # CS28UL1007SLDVIO-9-100
Zoro # G510104721
Key Features
- Voltage 300
- Outside Dia. 0.046 in
- Standards UL Style 1007
- Temp. Rating 105 C
- Wire Size 28 AWG
Product Information
- Brand Remington Industries
- MFR # CS28UL1007SLDVIO-9-100
- Zoro # G510104721
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.046 in |
Wire Size | 28 AWG |
Length | 9 in |
Wire Dia. | 0.0126 in |
Details
Voltage | 300 |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Stranding | 1/28 |
Color | Violet |
Material | PVC |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Includes | 100 pcs of violet wire cut to 9 in each |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The violet leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of violet wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038CR)
- GENERAC 30 Amp Power Inlet Box, 125/250V, Aluminum, Nema L14-30 With Spring-Loaded Flip Lid On Front (6346)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-15-R)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- Remington Industries Wire Leads