Cut And Stripped Wire, 28 AWG, Solid, Gray 6in Leads, 1000PK
Mfr # CS28UL1007SLDGRA-6-1000
Zoro # G510103502
Key Features
- Outside Dia. 0.046 in
- Conductor Material Tinned Copper
- Material PVC
- Length 6 in
- Voltage 300
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS28UL1007SLDGRA-6-1000
- Zoro # G510103502
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.046 in |
Length | 6 in |
Wire Size | 28 AWG |
Wire Dia. | 0.0126 in |
Details
Conductor Material | Tinned Copper |
Material | PVC |
Voltage | 300 |
Color | Gray |
Temp. Rating | 105 C |
Jacket Material | PVC |
Standards | UL Style 1007 |
Stranding | 1/28 |
Includes | 1000 pcs of gray wire cut to 6 in each |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The gray leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of gray wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Operator Adapters for Universal Cutouts (WAMTF)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2IN-AC110/120(S))
- HUBBELL PREMISE WIRING Hubbell SFC6BK Cat.6 Inline Keystone Coupler - 1 x RJ-45 Network Female - 1 x RJ-45 Network Female - Black (SFC6BK)
- MASTER APPLIANCE Ratcheting Crimp Tool, Full Cycle (35084)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- Remington Industries Wire Leads