Cut And Stripped Wire, 28 AWG, Solid, Gray 24in Leads, 500PK
Mfr # CS28UL1007SLDGRA-24-500
Zoro # G510103489
Key Features
- Temp. Rating 105 C
- Material PVC
- Conductor Material Tinned Copper
- Standards UL Style 1007
- Stranding 1/28
Product Information
- Brand Remington Industries
- MFR # CS28UL1007SLDGRA-24-500
- Zoro # G510103489
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 28 AWG |
Outside Dia. | 0.046 in |
Wire Dia. | 0.0126 in |
Length | 24 in |
Details
Temp. Rating | 105 C |
Material | PVC |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Stranding | 1/28 |
Color | Gray |
Includes | 500 pcs of gray wire cut to 24 in each |
Voltage | 300 |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The gray leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of gray wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- ZORO SELECT Thread Rod Coupling, 3/8 In, Silver, PK25 (V520 3/8EG)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-5012)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- Remington Industries Wire Leads