Cut And Stripped Wire, 28 AWG, Solid, Brown 3in Leads, 250PK
Mfr # CS28UL1007SLDBRO-3-250
Zoro # G510103410
Key Features
- Temp. Rating 105 C
- Jacket Material PVC
- Includes 250 pcs of brown wire cut to 3 in each
- Voltage 300
- Stranding 1/28
Product Information
- Brand Remington Industries
- MFR # CS28UL1007SLDBRO-3-250
- Zoro # G510103410
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 3 in |
Wire Size | 28 AWG |
Wire Dia. | 0.0126 in |
Outside Dia. | 0.046 in |
Details
Temp. Rating | 105 C |
Jacket Material | PVC |
Includes | 250 pcs of brown wire cut to 3 in each |
Voltage | 300 |
Stranding | 1/28 |
Conductor Material | Tinned Copper |
Color | Brown |
Material | PVC |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The brown leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of brown wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-14-010-BK)
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT NL WH)
- AC WORKS 20A, 125V, NEMA L5-20R Flush Mount Locking Industrial Grade Receptacle (FML520R)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0514-0-50)
- Remington Industries Wire Leads