Cut And Stripped Wire, 28 AWG, Solid, Black 12in Leads, 500PK
Mfr # CS28UL1007SLDBLA-12-500
Zoro # G510103007
Key Features
- Length 12 in
- Stranding 1/28
- Color Black
- Standards UL Style 1007
- Conductor Material Tinned Copper
Product Information
- Brand Remington Industries
- MFR # CS28UL1007SLDBLA-12-500
- Zoro # G510103007
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 12 in |
Outside Dia. | 0.046 in |
Wire Size | 28 AWG |
Wire Dia. | 0.0126 in |
Details
Stranding | 1/28 |
Color | Black |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Includes | 500 pcs of black wire cut to 12 in each |
Material | PVC |
Jacket Material | PVC |
Temp. Rating | 105 C |
Voltage | 300 |
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The black leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.016" Thick, 0.046" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of black wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 1 Pole, 240/415V AC, D Curve (M9F43103)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 40A, 600V AC, Non-Indicating (A60Q40-2)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3621)
- RITTAL Hole Seal, 1.37 In Hole dia., Steel (OHS100C)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- Remington Industries Wire Leads