Cut And Stripped Wire, 26 AWG, Stranded, Yellow 9in Leads, 500PK
Mfr # CS26UL1007STRYEL-9-500
Zoro # G610090832
Key Features
- Color Yellow
- Temp. Rating 105 C
- Length 9 in
- Includes 500 pcs of yellow wire cut to 9 in each
- Voltage 300
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007STRYEL-9-500
- Zoro # G610090832
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 9 in |
Wire Dia. | 0.0159 in |
Outside Dia. | 0.050 in |
Wire Size | 26 AWG |
Details
Color | Yellow |
Temp. Rating | 105 C |
Includes | 500 pcs of yellow wire cut to 9 in each |
Voltage | 300 |
Jacket Material | PVC |
Standards | UL Style 1007 |
Stranding | 7/34 |
Material | PVC |
Conductor Material | Tinned Copper |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The yellow leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/34)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of yellow wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Black (6803-24-00)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- ZORO SELECT Wall Switch, Brown, 20A, 2-Pole Switch (CSB220B)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Remington Industries Wire Leads