Cut And Stripped Wire, 26 AWG, Stranded, Yellow 3in Leads, 500PK
Mfr # CS26UL1007STRYEL-3-500
Zoro # G310090590
Key Features
- Wire Size 26 AWG
- Voltage 300
- Temp. Rating 105 C
- Stranding 7/34
- Length 3 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007STRYEL-3-500
- Zoro # G310090590
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 26 AWG |
Length | 3 in |
Outside Dia. | 0.050 in |
Wire Dia. | 0.0159 in |
Details
Voltage | 300 |
Temp. Rating | 105 C |
Stranding | 7/34 |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Includes | 500 pcs of yellow wire cut to 3 in each |
Color | Yellow |
Material | PVC |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The yellow leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/34)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of yellow wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, 312 Series, Fast-Acting, 5A, 250V AC, 5 PK (67217)
- BLACKBURN Split-Bolt Connector, 1 str to 250 kcmil (40H)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X24 304SS (T8824CHSS)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Wi, PK200 (97 99 333)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- Remington Industries Wire Leads