Cut And Stripped Wire, 26 AWG, Stranded, Orange 18in Leads, 500PK
Mfr # CS26UL1007STRORA-18-500
Zoro # G310098923
Key Features
- Voltage 300
- Conductor Material Tinned Copper
- Length 18 in
- Stranding 7/34
- Includes 500 pcs of orange wire cut to 18 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007STRORA-18-500
- Zoro # G310098923
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 18 in |
Wire Dia. | 0.0159 in |
Outside Dia. | 0.050 in |
Wire Size | 26 AWG |
Details
Voltage | 300 |
Conductor Material | Tinned Copper |
Stranding | 7/34 |
Includes | 500 pcs of orange wire cut to 18 in each |
Color | Orange |
Temp. Rating | 105 C |
Jacket Material | PVC |
Standards | UL Style 1007 |
Material | PVC |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The orange leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/34)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of orange wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (B14-6)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK25 (V225 1/4EZS2-25)
- SWE-TECH 3C Bulk Cat6 Red Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-071TH)
- GE Miniature Circuit Breaker, THQB Series 60A, 1 Pole, 120/240V AC (THQB1160)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- Remington Industries Wire Leads