Cut And Stripped Wire, 26 AWG, Stranded, Green 6in Leads, 100PK
Mfr # CS26UL1007STRGRE-6-100
Zoro # G810098645
Key Features
- Wire Size 26 AWG
- Conductor Material Tinned Copper
- Voltage 300
- Stranding 7/34
- Color Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007STRGRE-6-100
- Zoro # G810098645
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 26 AWG |
Outside Dia. | 0.050 in |
Wire Dia. | 0.0159 in |
Length | 6 in |
Details
Conductor Material | Tinned Copper |
Voltage | 300 |
Stranding | 7/34 |
Color | Green |
Includes | 100 pcs of green wire cut to 6 in each |
Standards | UL Style 1007 |
Jacket Material | PVC |
Material | PVC |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The green leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/34)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of green wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 15A 125V NEMA 5-15P Straight Electrical Plug (YGA019A)
- FAITH 15A GFCI Outlets, Tmpr-Rsistnt, GFI Duplex Receptacles W/ LED Indicator/Wall Plate, ETL Listed, Wht, 5PK (GLS-15ATR-WH-05)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007EA13)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- Remington Industries Wire Leads