Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 250PK
Mfr # CS26UL1007STRGRE-18-250
Zoro # G610098159
Key Features
- Conductor Material Tinned Copper
- Standards UL Style 1007
- Jacket Material PVC
- Length 18 in
- Outside Dia. 0.050 in
Product Information
- Brand Remington Industries
- MFR # CS26UL1007STRGRE-18-250
- Zoro # G610098159
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 18 in |
Outside Dia. | 0.050 in |
Wire Size | 26 AWG |
Wire Dia. | 0.0159 in |
Details
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Jacket Material | PVC |
Material | PVC |
Stranding | 7/34 |
Includes | 250 pcs of green wire cut to 18 in each |
Temp. Rating | 105 C |
Color | Green |
Voltage | 300 |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The green leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/34)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of green wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- HUBBELL 30A Watertight Locking Connector 3P 4W 125/250VAC L14-30R (HBL29W74)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK15 (84-2219)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- Remington Industries Wire Leads