Cut And Stripped Wire, 26 AWG, Stranded, Gray 18in Leads, 500PK
Mfr # CS26UL1007STRGRA-18-500
Zoro # G610097565
Key Features
- Stranding 7/34
- Standards UL Style 1007
- Material PVC
- Outside Dia. 0.050 in
- Includes 500 pcs of gray wire cut to 18 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007STRGRA-18-500
- Zoro # G610097565
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.050 in |
Length | 18 in |
Wire Size | 26 AWG |
Wire Dia. | 0.0159 in |
Details
Stranding | 7/34 |
Standards | UL Style 1007 |
Material | PVC |
Includes | 500 pcs of gray wire cut to 18 in each |
Voltage | 300 |
Temp. Rating | 105 C |
Color | Gray |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The gray leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/34)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of gray wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR SWITCH - ROCKER, 15A 125VAC, TWO TERMINAL (8.600-714.0)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL3393)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- Remington Industries Wire Leads