Cut And Stripped Wire, 26 AWG, Stranded, Brown 24in Leads, 100PK
Mfr # CS26UL1007STRBRO-24-100
Zoro # G610096469
Key Features
- Length 24 in
- Outside Dia. 0.050 in
- Temp. Rating 105 C
- Standards UL Style 1007
- Wire Size 26 AWG
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007STRBRO-24-100
- Zoro # G610096469
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 24 in |
Outside Dia. | 0.050 in |
Wire Size | 26 AWG |
Wire Dia. | 0.0159 in |
Details
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Stranding | 7/34 |
Color | Brown |
Voltage | 300 |
Includes | 100 pcs of brown wire cut to 24 in each |
Conductor Material | Tinned Copper |
Material | PVC |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The brown leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/34)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of brown wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- SQUARE D Thermal Unit, 42.8 to 52.4A (CC68.5)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FLNR03.2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1X)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Remington Industries Wire Leads