Cut And Stripped Wire, 26 AWG, Stranded, Brown 12in Leads, 100PK
Mfr # CS26UL1007STRBRO-12-100
Zoro # G310096523
Key Features
- Standards UL Style 1007
- Jacket Material PVC
- Temp. Rating 105 C
- Color Brown
- Conductor Material Tinned Copper
Product Information
- Brand Remington Industries
- MFR # CS26UL1007STRBRO-12-100
- Zoro # G310096523
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 12 in |
Wire Dia. | 0.0159 in |
Outside Dia. | 0.050 in |
Wire Size | 26 AWG |
Details
Standards | UL Style 1007 |
Jacket Material | PVC |
Temp. Rating | 105 C |
Color | Brown |
Conductor Material | Tinned Copper |
Stranding | 7/34 |
Includes | 100 pcs of brown wire cut to 12 in each |
Material | PVC |
Voltage | 300 |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The brown leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/34)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of brown wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 80A, 600V AC (OTS80)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20CLP)
- GROTE Rock/Swtch, SPST, Mom/On/Off, 20A, 12V (82-0310)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8In x 100ft, Black (B2038)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Remington Industries Wire Leads