Cut And Stripped Wire, 26 AWG, Stranded, Blue 9in Leads, 1000PK
Mfr # CS26UL1007STRBLU-9-1000
Zoro # G610096216
Key Features
- Color Blue
- Temp. Rating 105 C
- Jacket Material PVC
- Stranding 7/34
- Wire Size 26 AWG
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007STRBLU-9-1000
- Zoro # G610096216
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 26 AWG |
Wire Dia. | 0.0159 in |
Outside Dia. | 0.050 in |
Length | 9 in |
Details
Color | Blue |
Temp. Rating | 105 C |
Jacket Material | PVC |
Stranding | 7/34 |
Includes | 1000 pcs of blue wire cut to 9 in each |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Voltage | 300 |
Material | PVC |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The blue leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/34)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of blue wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP2101ILBKNA)
- SOUTHWIRE Southwire 12/2NM-WGX250 Type NM-B Sheathed Cable, 12 AWG, 250 ft L, Yellow Nylon Sheath (12/2NM-WGX250)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Intrinsic Blue (C1.5IB6)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- Remington Industries Wire Leads