Cut And Stripped Wire, 26 AWG, Stranded, Blue 3in Leads, 250PK
Mfr # CS26UL1007STRBLU-3-250
Zoro # G610096063
Key Features
- Temp. Rating 105 C
- Wire Dia. 0.0159 in
- Stranding 7/34
- Material PVC
- Length 3 in
Product Information
- Brand Remington Industries
- MFR # CS26UL1007STRBLU-3-250
- Zoro # G610096063
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0159 in |
Length | 3 in |
Wire Size | 26 AWG |
Outside Dia. | 0.050 in |
Details
Temp. Rating | 105 C |
Stranding | 7/34 |
Material | PVC |
Color | Blue |
Includes | 250 pcs of blue wire cut to 3 in each |
Standards | UL Style 1007 |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Voltage | 300 |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The blue leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/34)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of blue wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.4"L, Nylon, Yellow, PK1000 (PRT2S-M4Y)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2022S.41.10)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- HUBBELL 20A Watertight Locking Connector 2P 3W 125VAC L5-20R (HBL27W47BK)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1018-0-50)
- Remington Industries Wire Leads