Cut And Stripped Wire, 26 AWG, Stranded, Blue 3in Leads, 1000PK
Mfr # CS26UL1007STRBLU-3-1000
Zoro # G610095783
Key Features
- Temp. Rating 105 C
- Length 3 in
- Wire Dia. 0.0159 in
- Color Blue
- Outside Dia. 0.050 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007STRBLU-3-1000
- Zoro # G610095783
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 3 in |
Wire Dia. | 0.0159 in |
Outside Dia. | 0.050 in |
Wire Size | 26 AWG |
Details
Temp. Rating | 105 C |
Color | Blue |
Voltage | 300 |
Includes | 1000 pcs of blue wire cut to 3 in each |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Material | PVC |
Stranding | 7/34 |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The blue leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/34)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of blue wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE ELECTRIC Insulated Wire Ferrule Refill Kit 160 Pcs Sized AWG 14-8 For Use With Crimping Tool (FCK160A)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2E-X3D1-N)
- TRUMETER Hour Meter, DC Quartz, Red/White Numbers (732-0003)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- Remington Industries Wire Leads