Cut And Stripped Wire, 26 AWG, Stranded, Black 6in Leads, 500PK
Mfr # CS26UL1007STRBLA-6-500
Zoro # G310095748
Key Features
- Length 6 in
- Wire Size 26 AWG
- Voltage 300
- Stranding 7/34
- Temp. Rating 105 C
Product Information
- Brand Remington Industries
- MFR # CS26UL1007STRBLA-6-500
- Zoro # G310095748
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 6 in |
Wire Size | 26 AWG |
Wire Dia. | 0.0159 in |
Outside Dia. | 0.050 in |
Details
Voltage | 300 |
Stranding | 7/34 |
Temp. Rating | 105 C |
Jacket Material | PVC |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Color | Black |
Includes | 500 pcs of black wire cut to 6 in each |
Material | PVC |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The black leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/34)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of black wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHI)
- OMRON Timer 17.5mm TIMER DIN. MNT. (H3DS-ML AC24-230/DC24-48)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-4)
- BURNHAM 8036058 Gasket, Rr Tnkls (8036058)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- Remington Industries Wire Leads