Cut And Stripped Wire, 26 AWG, Stranded, Black 3in Leads, 100PK
Mfr # CS26UL1007STRBLA-3-100
Zoro # G010094935
Key Features
- Length 3 in
- Wire Dia. 0.0159 in
- Outside Dia. 0.050 in
- Standards UL Style 1007
- Material PVC
Product Information
- Brand Remington Industries
- MFR # CS26UL1007STRBLA-3-100
- Zoro # G010094935
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 3 in |
Wire Dia. | 0.0159 in |
Outside Dia. | 0.050 in |
Wire Size | 26 AWG |
Details
Standards | UL Style 1007 |
Material | PVC |
Color | Black |
Conductor Material | Tinned Copper |
Includes | 100 pcs of black wire cut to 3 in each |
Stranding | 7/34 |
Temp. Rating | 105 C |
Jacket Material | PVC |
Voltage | 300 |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The black leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/34)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of black wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50 (NC302)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (506)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0514-0-50)
- Remington Industries Wire Leads