Cut And Stripped Wire, 26 AWG, Solid, Yellow 9in Leads, 50PK
Mfr # CS26UL1007SLDYEL-9-50
Zoro # G610094649
Key Features
- Color Yellow
- Length 9 in
- Wire Dia. 0.0159 in
- Voltage 300
- Standards UL Style 1007
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007SLDYEL-9-50
- Zoro # G610094649
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 9 in |
Wire Dia. | 0.0159 in |
Wire Size | 26 AWG |
Outside Dia. | 0.050 in |
Details
Color | Yellow |
Voltage | 300 |
Standards | UL Style 1007 |
Material | PVC |
Jacket Material | PVC |
Stranding | 1/26 |
Conductor Material | Tinned Copper |
Includes | 50 pcs of yellow wire cut to 9 in each |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The yellow leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of yellow wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5601-30-00)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-O)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 15W, 0.63A, DIN Rail (ML15.241)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- Remington Industries Wire Leads