Cut And Stripped Wire, 26 AWG, Solid, Yellow 18in Leads, 25PK
Mfr # CS26UL1007SLDYEL-18-25
Zoro # G610093833
Key Features
- Stranding 1/26
- Wire Size 26 AWG
- Wire Dia. 0.0159 in
- Voltage 300
- Color Yellow
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007SLDYEL-18-25
- Zoro # G610093833
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 26 AWG |
Wire Dia. | 0.0159 in |
Length | 18 in |
Outside Dia. | 0.050 in |
Details
Stranding | 1/26 |
Voltage | 300 |
Color | Yellow |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Temp. Rating | 105 C |
Material | PVC |
Includes | 25 pcs of yellow wire cut to 18 in each |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The yellow leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of yellow wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- DISCO Stndrd Blade Fuses 7.5 Amp Brwn Type ATO PK5 (1710PK)
- MERSEN Semiconductor Fuse, A15QS Series, Fast-Acting, 2,000A, 150V AC, Non-Indicating (A15QS2000-128)
- RACO Grounding Clip, NOVAL Accessory, Copper, Floor Box (975)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1018-0-50)
- Remington Industries Wire Leads