Cut And Stripped Wire, 26 AWG, Solid, White 3in Leads, 500PK
Mfr # CS26UL1007SLDWHI-3-500
Zoro # G610093468
Key Features
- Material PVC
- Color White
- Voltage 300
- Wire Size 26 AWG
- Wire Dia. 0.0159 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007SLDWHI-3-500
- Zoro # G610093468
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 26 AWG |
Wire Dia. | 0.0159 in |
Length | 3 in |
Outside Dia. | 0.050 in |
Details
Material | PVC |
Color | White |
Voltage | 300 |
Includes | 500 pcs of white wire cut to 3 in each |
Jacket Material | PVC |
Standards | UL Style 1007 |
Stranding | 1/26 |
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The white leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of white wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 15 ft., 8 Outlets, Aluminum (52NY36)
- MARINCO 5279 Marinco 15A 125V 2P 3W Flanged Outlet (5279)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-150-UV-RD)
- OMRON Proximity Sensor, 10 to 30 V DC, 47.1 mm L (E2E-X2C112 2M)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- Remington Industries Wire Leads