Cut And Stripped Wire, 26 AWG, Solid, White 12in Leads, 25PK
Mfr # CS26UL1007SLDWHI-12-25
Zoro # G810092841
Key Features
- Length 12 in
- Voltage 300
- Wire Size 26 AWG
- Wire Dia. 0.0159 in
- Jacket Material PVC
Product Information
- Brand Remington Industries
- MFR # CS26UL1007SLDWHI-12-25
- Zoro # G810092841
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 12 in |
Wire Size | 26 AWG |
Wire Dia. | 0.0159 in |
Outside Dia. | 0.050 in |
Details
Voltage | 300 |
Jacket Material | PVC |
Includes | 25 pcs of white wire cut to 12 in each |
Conductor Material | Tinned Copper |
Stranding | 1/26 |
Color | White |
Standards | UL Style 1007 |
Material | PVC |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The white leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of white wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LVGP General Purpose Transformer, 15 kVA, NEMA 2, 150°C, 277/480V, 187/192/198/203/208/213/218V (G015K5HQ2A04)
- SQUARE D Motor Circuit Protector 600V 100A (HJL36100M73)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500W)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- Remington Industries Wire Leads