Cut And Stripped Wire, 26 AWG, Solid, Violet 6in Leads, 25PK
Mfr # CS26UL1007SLDVIO-6-25
Zoro # G310092143
Key Features
- Includes 25 pcs of violet wire cut to 6 in each
- Color Violet
- Stranding 1/26
- Standards UL Style 1007
- Length 6 in
Product Information
- Brand Remington Industries
- MFR # CS26UL1007SLDVIO-6-25
- Zoro # G310092143
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 6 in |
Wire Dia. | 0.0159 in |
Outside Dia. | 0.050 in |
Wire Size | 26 AWG |
Details
Includes | 25 pcs of violet wire cut to 6 in each |
Color | Violet |
Stranding | 1/26 |
Standards | UL Style 1007 |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Material | PVC |
Voltage | 300 |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The violet leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of violet wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Receptacle, Blk, 600VAC/250VDC, 50A (3769)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11596408)
- L.H. DOTTIE L.H. Dottie 1'' TB Threaded Conduit Body w/ Cover & Gasket, 5PK (TB100CG)
- SCHNEIDER ELECTRIC Power distribution connector, PowerPacT L circuit breaker, 150 to 600A, 14 to 4AWG (PDC12DG4L3)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- Remington Industries Wire Leads