Cut And Stripped Wire, 26 AWG, Solid, Violet 24in Leads, 50PK
Mfr # CS26UL1007SLDVIO-24-50
Zoro # G810092544
Key Features
- Jacket Material PVC
- Temp. Rating 105 C
- Conductor Material Tinned Copper
- Voltage 300
- Stranding 1/26
Product Information
- Brand Remington Industries
- MFR # CS26UL1007SLDVIO-24-50
- Zoro # G810092544
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 26 AWG |
Length | 24 in |
Outside Dia. | 0.050 in |
Wire Dia. | 0.0159 in |
Details
Jacket Material | PVC |
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Voltage | 300 |
Stranding | 1/26 |
Color | Violet |
Material | PVC |
Standards | UL Style 1007 |
Includes | 50 pcs of violet wire cut to 24 in each |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The violet leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of violet wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BB)
- SCHNEIDER ELECTRIC Universal Plug-In Relay, 120 VAC, 120V AC Coil Volts, 2 C/O (RUMC22F7)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 1 Pole, 120/240V AC (QOU140)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- Remington Industries Wire Leads