Cut And Stripped Wire, 26 AWG, Solid, Violet 18in Leads, 100PK
Mfr # CS26UL1007SLDVIO-18-100
Zoro # G610091983
Key Features
- Temp. Rating 105 C
- Includes 100 pcs of violet wire cut to 18 in each
- Conductor Material Tinned Copper
- Length 18 in
- Color Violet
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007SLDVIO-18-100
- Zoro # G610091983
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 18 in |
Wire Size | 26 AWG |
Wire Dia. | 0.0159 in |
Outside Dia. | 0.050 in |
Details
Temp. Rating | 105 C |
Includes | 100 pcs of violet wire cut to 18 in each |
Conductor Material | Tinned Copper |
Color | Violet |
Standards | UL Style 1007 |
Voltage | 300 |
Material | PVC |
Jacket Material | PVC |
Stranding | 1/26 |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The violet leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of violet wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20208ST)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- RACO Box Mounting Bracket, Box Accessory, Cable Box (9018)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGS280)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- Remington Industries Wire Leads