Cut And Stripped Wire, 26 AWG, Solid, Red 6in Leads, 25PK
Mfr # CS26UL1007SLDRED-6-25
Zoro # G810091622
Key Features
- Color Red
- Stranding 1/26
- Temp. Rating 105 C
- Includes 25 pcs of red wire cut to 6 in each
- Jacket Material PVC
Product Information
- Brand Remington Industries
- MFR # CS26UL1007SLDRED-6-25
- Zoro # G810091622
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.050 in |
Length | 6 in |
Wire Size | 26 AWG |
Wire Dia. | 0.0159 in |
Details
Color | Red |
Stranding | 1/26 |
Temp. Rating | 105 C |
Includes | 25 pcs of red wire cut to 6 in each |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Voltage | 300 |
Standards | UL Style 1007 |
Material | PVC |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The red leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of red wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CABLE CONECTR SLV 1"" (49663)
- EATON Miniature Circuit Breaker, GHB Series 20A, 1 Pole, 277V AC (GHB1020)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 25A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF025)
- RIG RITE Rig Rite 1050 24V Marine Circuit Breaker with Manual Reset - 50 Amp (1050)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- Remington Industries Wire Leads