Cut And Stripped Wire, 26 AWG, Solid, Orange 6in Leads, 50PK
Mfr # CS26UL1007SLDORA-6-50
Zoro # G310090934
Key Features
- Standards UL Style 1007
- Wire Dia. 0.0159 in
- Includes 50 pcs of orange wire cut to 6 in each
- Stranding 1/26
- Temp. Rating 105 C
Product Information
- Brand Remington Industries
- MFR # CS26UL1007SLDORA-6-50
- Zoro # G310090934
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0159 in |
Wire Size | 26 AWG |
Outside Dia. | 0.050 in |
Length | 6 in |
Details
Standards | UL Style 1007 |
Includes | 50 pcs of orange wire cut to 6 in each |
Stranding | 1/26 |
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Color | Orange |
Material | PVC |
Voltage | 300 |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The orange leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of orange wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14-41V 14/2 Landscape Wire 100 ft. (55213243)
- TRIPP LITE Heavy Duty Power Cord, C14, C13, 14LA, 18ft (P005-18N)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- HELI-TUBE 1/2 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/2 UR-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- Remington Industries Wire Leads