Cut And Stripped Wire, 26 AWG, Solid, Brown 18in Leads, 250PK
Mfr # CS26UL1007SLDBRO-18-250
Zoro # G310099845
Key Features
- Length 18 in
- Conductor Material Tinned Copper
- Wire Size 26 AWG
- Includes 250 pcs of brown wire cut to 18 in each
- Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007SLDBRO-18-250
- Zoro # G310099845
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 18 in |
Wire Size | 26 AWG |
Outside Dia. | 0.050 in |
Wire Dia. | 0.0159 in |
Details
Conductor Material | Tinned Copper |
Includes | 250 pcs of brown wire cut to 18 in each |
Material | PVC |
Temp. Rating | 105 C |
Stranding | 1/26 |
Voltage | 300 |
Standards | UL Style 1007 |
Jacket Material | PVC |
Color | Brown |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The brown leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of brown wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Plc 1769L24ERQBFC1B (1769-L24ER-QBFC1B)
- EATON CUTLER-HAMMER Type M 120V-Ac Control Relay (D23MR60A)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFPL1-PLG)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Steel (1335)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- Remington Industries Wire Leads