Cut And Stripped Wire, 26 AWG, Solid, Blue 24in Leads, 100PK
Mfr # CS26UL1007SLDBLU-24-100
Zoro # G610098906
Key Features
- Color Blue
- Wire Size 26 AWG
- Jacket Material PVC
- Stranding 1/26
- Standards UL Style 1007
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007SLDBLU-24-100
- Zoro # G610098906
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 26 AWG |
Length | 24 in |
Wire Dia. | 0.0159 in |
Outside Dia. | 0.050 in |
Details
Color | Blue |
Jacket Material | PVC |
Stranding | 1/26 |
Standards | UL Style 1007 |
Includes | 100 pcs of blue wire cut to 24 in each |
Temp. Rating | 105 C |
Voltage | 300 |
Material | PVC |
Conductor Material | Tinned Copper |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The blue leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of blue wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK65)
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY62)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, Form 35 (K100)
- 3M Shrink Tubing, 0.75in ID, Clear, 4ft, PK12 (FP301-3/4-48"-CLEAR-12 PCS)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- Remington Industries Wire Leads