Cut And Stripped Wire, 26 AWG, Solid, Blue 12in Leads, 25PK
Mfr # CS26UL1007SLDBLU-12-25
Zoro # G610098999
Key Features
- Conductor Material Tinned Copper
- Temp. Rating 105 C
- Standards UL Style 1007
- Stranding 1/26
- Length 12 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007SLDBLU-12-25
- Zoro # G610098999
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 12 in |
Wire Size | 26 AWG |
Wire Dia. | 0.0159 in |
Outside Dia. | 0.050 in |
Details
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Stranding | 1/26 |
Includes | 25 pcs of blue wire cut to 12 in each |
Material | PVC |
Voltage | 300 |
Jacket Material | PVC |
Color | Blue |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The blue leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of blue wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Weathertight Hub (WTH300)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 60A (D06D60)
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (9546)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- Remington Industries Wire Leads