Cut And Stripped Wire, 26 AWG, Solid, Black 24in Leads, 250PK
Mfr # CS26UL1007SLDBLA-24-250
Zoro # G610098715
Key Features
- Material PVC
- Conductor Material Tinned Copper
- Outside Dia. 0.050 in
- Includes 250 pcs of black wire cut to 24 in each
- Wire Size 26 AWG
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007SLDBLA-24-250
- Zoro # G610098715
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.050 in |
Wire Size | 26 AWG |
Length | 24 in |
Wire Dia. | 0.0159 in |
Details
Material | PVC |
Conductor Material | Tinned Copper |
Includes | 250 pcs of black wire cut to 24 in each |
Temp. Rating | 105 C |
Stranding | 1/26 |
Standards | UL Style 1007 |
Jacket Material | PVC |
Voltage | 300 |
Color | Black |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The black leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of black wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B080804CH)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 240/480V AC (31EH01)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 250/600V AC Max. Volts, 30A/60A Amp Range (C08917P)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Remington Industries Wire Leads