Cut And Stripped Wire, 26 AWG, Solid, Black 12in Leads, 500PK
Mfr # CS26UL1007SLDBLA-12-500
Zoro # G610098029
Key Features
- Material PVC
- Voltage 300
- Stranding 1/26
- Length 12 in
- Outside Dia. 0.050 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS26UL1007SLDBLA-12-500
- Zoro # G610098029
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 12 in |
Outside Dia. | 0.050 in |
Wire Size | 26 AWG |
Wire Dia. | 0.0159 in |
Details
Material | PVC |
Voltage | 300 |
Stranding | 1/26 |
Includes | 500 pcs of black wire cut to 12 in each |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Color | Black |
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The black leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.0159" Diameter)
- •Insulation: PVC (0.016" Thick, 0.050" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of black wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black (9630FR)
- EATON B-LINE Metal Stud Grommet, Universal, Plastic (BM2)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (24EN73)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612NK)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- Remington Industries Wire Leads