Cut And Stripped Wire, 24 AWG, Stranded, White 3in Leads, 500PK
Mfr # CS24UL1007STRWHI-3-500
Zoro # G610098647
Key Features
- Jacket Material PVC
- Color White
- Outside Dia. 0.056 in
- Voltage 300
- Standards UL Style 1007
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRWHI-3-500
- Zoro # G610098647
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.056 in |
Length | 3 in |
Wire Size | 24 AWG |
Wire Dia. | 0.0201 in |
Details
Jacket Material | PVC |
Color | White |
Voltage | 300 |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Includes | 500 pcs of white wire cut to 3 in each |
Stranding | 7/32 |
Material | PVC |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The white leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of white wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 3 Pole, 240V AC, D Curve (FAZ-D40/3-NA)
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- Remington Industries Wire Leads