Cut And Stripped Wire, 24 AWG, Stranded, Violet 9in Leads, 1000PK
Mfr # CS24UL1007STRVIO-9-1000
Zoro # G610097329
Key Features
- Length 9 in
- Material PVC
- Jacket Material PVC
- Standards UL Style 1007
- Includes 1000 pcs of violet wire cut to 9 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRVIO-9-1000
- Zoro # G610097329
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 9 in |
Wire Dia. | 0.0201 in |
Wire Size | 24 AWG |
Outside Dia. | 0.056 in |
Details
Material | PVC |
Jacket Material | PVC |
Standards | UL Style 1007 |
Includes | 1000 pcs of violet wire cut to 9 in each |
Temp. Rating | 105 C |
Voltage | 300 |
Conductor Material | Tinned Copper |
Stranding | 7/32 |
Color | Violet |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The violet leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of violet wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 100A, 3 Pole, 277/480V AC (TEY3100)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 250VAC L6-30R (HBL2623SW)
- LUTRON Lighting Dimmer, Rocker/Slide, Ivory (SCL-153P-IV)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- Remington Industries Wire Leads