Cut And Stripped Wire, 24 AWG, Stranded, Violet 18in Leads, 250PK
Mfr # CS24UL1007STRVIO-18-250
Zoro # G610096902
Key Features
- Wire Size 24 AWG
- Conductor Material Tinned Copper
- Voltage 300
- Outside Dia. 0.056 in
- Temp. Rating 105 C
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRVIO-18-250
- Zoro # G610096902
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 24 AWG |
Outside Dia. | 0.056 in |
Length | 18 in |
Wire Dia. | 0.0201 in |
Details
Conductor Material | Tinned Copper |
Voltage | 300 |
Temp. Rating | 105 C |
Stranding | 7/32 |
Standards | UL Style 1007 |
Color | Violet |
Includes | 250 pcs of violet wire cut to 18 in each |
Material | PVC |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The violet leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of violet wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57X)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- POWERZONE Cord Ext White 3Out 9Ft Office (OR890609)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 350A, 600V AC, Non-Indicating (A60X350-4)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- Remington Industries Wire Leads