Cut And Stripped Wire, 24 AWG, Stranded, Violet 12in Leads, 500PK
Mfr # CS24UL1007STRVIO-12-500
Zoro # G310097025
Key Features
- Stranding 7/32
- Includes 500 pcs of violet wire cut to 12 in each
- Wire Dia. 0.0201 in
- Color Violet
- Outside Dia. 0.056 in
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRVIO-12-500
- Zoro # G310097025
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0201 in |
Outside Dia. | 0.056 in |
Wire Size | 24 AWG |
Length | 12 in |
Details
Stranding | 7/32 |
Includes | 500 pcs of violet wire cut to 12 in each |
Color | Violet |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Voltage | 300 |
Temp. Rating | 105 C |
Jacket Material | PVC |
Material | PVC |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The violet leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of violet wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (LP-CC-1-8/10)
- WESTEK Wallplate Nl Plst Alm 1D (LCR-CCDO-AL)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- ABB Long-Barrel Splice, 3.91 in. L, Red (60554)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- Remington Industries Wire Leads