Cut And Stripped Wire, 24 AWG, Stranded, Red 9in Leads, 1000PK
Mfr # CS24UL1007STRRED-9-1000
Zoro # G310096424
Key Features
- Temp. Rating 105 C
- Conductor Material Tinned Copper
- Wire Size 24 AWG
- Jacket Material PVC
- Length 9 in
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRRED-9-1000
- Zoro # G310096424
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 24 AWG |
Length | 9 in |
Wire Dia. | 0.0201 in |
Outside Dia. | 0.056 in |
Details
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Color | Red |
Material | PVC |
Standards | UL Style 1007 |
Stranding | 7/32 |
Includes | 1000 pcs of red wire cut to 9 in each |
Voltage | 300 |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The red leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of red wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 2FT (30438024)
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 1 Pole, 277V AC (BQD120)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (IBAR 12/20 ULTRA)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (822)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- Remington Industries Wire Leads