Cut And Stripped Wire, 24 AWG, Stranded, Red 6in Leads, 250PK
Mfr # CS24UL1007STRRED-6-250
Zoro # G610096339
Key Features
- Stranding 7/32
- Outside Dia. 0.056 in
- Temp. Rating 105 C
- Material PVC
- Wire Dia. 0.0201 in
Product Information
- Brand Remington Industries
- MFR # CS24UL1007STRRED-6-250
- Zoro # G610096339
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.056 in |
Wire Dia. | 0.0201 in |
Length | 6 in |
Wire Size | 24 AWG |
Details
Stranding | 7/32 |
Temp. Rating | 105 C |
Material | PVC |
Conductor Material | Tinned Copper |
Voltage | 300 |
Jacket Material | PVC |
Standards | UL Style 1007 |
Includes | 250 pcs of red wire cut to 6 in each |
Color | Red |
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The red leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
- •Insulation: PVC (0.016" Thick, 0.056" Overall Diameter)
- •Type: UL1007 Stranded Wire (7/32)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of red wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (5633-2W)
- MONOPRICE Patch Panel, 24P, 2U (7255)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100P1)
- KEEN 55922-S 1 in. EMT 1 Hole Strap - pack of 25 (KE151227)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0514-0-50)
- Remington Industries Wire Leads